MECHANICAL INTERCHANGEABLE-ANVIL OUTSIDE MICROMETER, 6 IN TO 12 IN RANGE
MECHANICAL INTERCHANGEABLE-ANVIL OUTSIDE MICROMETER, 6 IN TO 12 IN RANGE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wide range outside micrometer has a carbide tipped spindle. Wide measuring range with interchangeable anvils. Range 6-12 inches and resolution 0.001 inches.
Technical Specs
Item Mechanical Interchangeable-Anvil Outside Micrometre
Resolution 0.0001 in
Dimension Type Inch
Anvil Material Carbide Tipped
Case Type Wooden Case
Includes Mic Standard, Key Spanner, Fitted Case
Maximum Measurement - Inch 12 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 6.35 mm
Range 6 in to 12 in
Anvil Shape Flat
Thimble Type Ratchet
Case Included Yes
Features Interchangeable Anvils
Lock Nut Type Clamp
Minimum Measurement - Inch 6 in
Spindle Flat
Spindle Material Carbide Tip
Country of Origin Japan
(subject to change)
Alternate Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,742.83
/ EACH