MECHANICAL OUTSIDE MICROMETER SET, 0 TO 3 IN RANGE, 001 IN RESOLUTION, 3 MICROMETERS
MECHANICAL OUTSIDE MICROMETER SET, 0 TO 3 IN RANGE, 001 IN RESOLUTION, 3 MICROMETERS
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Outside micrometer set, carbide faces, baked enamel finish frame, clear graduations on satin chrome finish, ratchet stop or friction thimble for exact repetitive readings, completed with fitted carrying case.
Technical Specs
- ItemMechanical Outside Micrometre Set
- Resolution0.0001 in
- SPC OutputNo
- Dimension TypeInch
- Number of Micrometers3
- Thimble TypeRatchet
- Anvil ShapeFlat
- Includes(6) Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches
- Range 0 in to 3 in
- Accuracy +/-0.0002 in (6 in to 9 in), +/-0.00025 in (9 in to 12 in)
- Long Form Calibration Certificate No
- Micrometers Included 1 in, 2 in, 3 in
- Operation Type Mechanical
- Anvil Material Carbide Tipped
- Case Included Yes
- Country of Origin Japan
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,212.68
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,536.13
/ EACH
Related Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.21
/ EACH