MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This multi-bit screwdriver has a length of 7¾ inches and is not insulated. The plastic handle has a straight style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes three pieces.
Technical Specs
Item Multi-Bit Screwdriver
Number of Pieces 3
Sizes Included Nut Driver: 5/16 in, Phillips: #1, #2, Slotted: 3/16 in, 9/32 in
Overall Length 7 3/4 in
Grip Style Ergonomic
Single/Double End Bits Double End
Ratcheting Not Ratcheting
ESD Safe Not ESD Safe
Handle Type Straight
Corrosion Resistant Not Corrosion-Resistant
For Screw Type Nut Driver, Phillips, Slotted
Magnetized Tip Magnetized Tip Not Included
Number of Bits 2
Screwdriver Style General Purpose Multi-Bit Screwdriver
Shank Material Alloy Steel
Number of Tips 4
Tip Style Phillips, Slotted
Tip Size #1, #2, 1/4 in, 3/16 in
Drive Size 5/16 in
Bit Retainer Type Quick-Change
Insulated Not Insulated
Non-Sparking Not Non-Sparking
Bit Storage None
Bit Material Alloy Steel
Finish Chrome
Handle Material Plastic
Measurement Type SAE
Replaceable Shank Shank Not Replaceable
Shank Length 4 in
Tether Ready Not Tether Ready
Country of Origin United States
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.26
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.64
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.86
/ each