This street elbow meets the standards for Cell Class 12454, ASTM D1784, has a length of 6⅛ inch, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is white, has an operating temperature of -20 Degrees to 140 Degrees F and is made of PVC. In addition, it is a 45 Degrees street elbow and is Schedule 40.
Technical Specs
ItemStreet Elbow
Specific Fitting Shape45 Degrees Street Elbow
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size4 in
Fitting Side A TypeSpigot
Fitting Side B Nominal Pipe Size4 in
Fitting Side B TypeSocket
Includes SealSeal Not Included
Overall Length6 1/8 in
Temp. Range-20 Degrees to 140 Degrees F
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeElbow
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialPVC
For Pipe Schedule40
Fitting Side A GenderMale
Fitting Side A Outside Diameter4 1/2 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter5 in
For Pipe Outside Diameter4 1/2 in
Maximum Operating PressureGravity Flow
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourWhite
StandardsCell Class 12454, ASTM D1784
Country of OriginUnited States
(subject to change)