!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
39 10DR CAB BRN BB

39 10DR CAB BRN BB

KENNEDY

39 10DR CAB BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
39 10DR CAB BRN BB

39 10DR CAB BRN BB

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,526.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDY310XB
  • Mfr. Model # 310XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishMatte
  • Body MaterialSteel
  • Caster MaterialRubber
  • Caster Width2 in
  • Drawer FinishMatte
  • Drawer Range6 to 10
  • Drawer Slide FunctionBall Bearing
  • Duty RatingHeavy Duty
  • Body Finish/ColourMatte Brown
  • Handle Length19 in
  • IncludesTubular Side Handles
  • Includes Drawer LinersNo
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Height35 in
  • SeriesK1800
  • Total Load Capacity1,400 lb
  • Width Range30 in to 39 in Wide
  • Dimensions39 3/8 in W x 18 in D x 35 in H
  • Body Colour Brown
  • Body Gauge 18 ga
  • Caster Diameter 5 in
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Drawer Colour Brown
  • Drawer Gauge 18 ga
  • Drawer Slide Features Ball Bearing
  • Drawer Slide Type Ball Bearing
  • Features 5S System, Lean, Organize Tools, Asset Management
  • Handle Grip Style Tubular End
  • Height Style Workstation Height Cabinet
  • Includes Cabinet Top Liner No
  • Largest Maximum Drawer Load Capacity 120 lb
  • Number of Drawers 10
  • Overall Depth 18 in
  • Overall Width 39 3/8 in
  • Smallest Maximum Drawer Load Capacity 120 lb
  • Total Storage Capacity 11,864 cu in
  • Work Surface Material Steel
  • Overall Dimensions 39 3/8 in W x 18 in D x 35 in H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list