3-WAY DIVERTER BALL VALVE, NPT, STAINLESS STEEL
3-WAY DIVERTER BALL VALVE, NPT, STAINLESS STEEL
MILWAUKEE VALVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pipe Size 1 In., Max. Pressure 1,000 WOG, Max. Steam Pressure 150 PSI, 1 In. Port, Stem Material Stainless Steel, Standards MSS-SP-110
Technical Specs
- ItemBall Valve
- Body Material316 Stainless Steel
- Handle TypeLocking Lever
- Seal MaterialPTFE
- StandardsMSS-SP-110
- Ball Material 316 Stainless Steel
- Handle Material 304 Stainless Steel
- Overall Length 3.23 in
- Seat Material RPTFE
- Stem Material 316 Stainless Steel
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$158.68
/ each
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.57
/ each
-
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$206.95
/ each