!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE UP PRY BAR SET, CHISEL END, 14 IN/16 IN/20 IN OVERALL L, ⅝ IN/1¼ IN BAR W, 9 IN END W

LINE UP PRY BAR SET, CHISEL END, 14 IN/16 IN/20 IN OVERALL L, ⅝ IN/1¼ IN BAR W, 9 IN END W

MAYHEW PRO

LINE UP PRY BAR SET, CHISEL END, 14 IN/16 IN/20 IN OVERALL L, ⅝ IN/1¼ IN BAR W, 9 IN END W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE UP PRY BAR SET, CHISEL END, 14 IN/16 IN/20 IN OVERALL L, ⅝ IN/1¼ IN BAR W, 9 IN END W

LINE UP PRY BAR SET, CHISEL END, 14 IN/16 IN/20 IN OVERALL L, ⅝ IN/1¼ IN BAR W, 9 IN END W

MAYHEW PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MHW61306
  • Mfr. Model # 61306
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Product Details

This pry bar set has a length of 14 inch, 16 inch, 20 inch, plus it weighs 0.66 lb, 0.924 lb, 2.5 pounds. The handle is black. It features adjusting and moving metal or wood, angled chisel end for extra leverage when prying, pointed and more. In addition, it has a black oxide finish. This pry bar set includes three pieces, 14 inch line up pry bar, 16 inch rolling head pry bar, 20 inch line up pry bar.

Technical Specs

  • ItemPry Bar Set
  • Bars Included14 in Line Up Pry Bar, 16 in Rolling Head Pry Bar, 20 in Line Up Pry Bar
  • End StyleChisel
  • End Width9 in
  • Bar MaterialSteel
  • Storage Container TypeTray
  • Bar ColourBlack
  • FinishBlack Oxide
  • Includes HandleHandle Not Included
  • Set Type Pry Bar Set
  • Number of Pieces 3
  • Bar Width 5/8 in, 1 1/4 in
  • Overall Length 14 in, 16 in, 20 in
  • End Angle Style L-Shape, Offset, Straight
  • Features Adjusting and Moving Metal or Wood, Angled Chisel End for Extra Leverage When Prying, Pointed Line-Up End for Aligning
  • Bar Shape Square
  • Handle Colour Black
  • Weight 0.66 lb, 0.924 lb, 2.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list