TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, RED, 1.97 IN BRUSH DIAMETER
TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, RED, 1.97 IN BRUSH DIAMETER
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tube and valve brush is made of polypropylene, stainless steel, is colour coded, along with polyester bristles, and is resistant to acid, chemicals, and temperatures. It also is for use with the following applications: bottles, pipes and tubes, valves. This tube and valve brush has medium bristles, plus it has a five-inch brush length.
Technical Specs
Item Tube and Valve Brush
Handle Material Polypropylene, Stainless Steel
Brush Length 5 in
Bristle Colour Red
Acid Resistant Acid Resistant
Bristle Firmness Medium
Brush Width 2 in
FDA Compliant FDA Compliant
Overall Length 19 3/4 in
Bristle Material Polyester
Brush Diameter 1.97 in
Handle Length 13 3/8 in
Chemical Resistant Chemical Resistant
Application Bottles, Pipes and Tubes, Valves
Bristle Length 2 in
Colour Coding System Colour Coded
Handle Colour Red
Temperature Resistant Temperature Resistant
Country of Origin Denmark
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.72
/ each