TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, WHITE, 2 IN BRUSH DIAMETER, POLYPROPYLENE
TUBE AND VALVE BRUSH, STRAIGHT HANDLE, POLYESTER BRISTLE, WHITE, 2 IN BRUSH DIAMETER, POLYPROPYLENE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tube and valve brush is made of polypropylene, is colour coded, along with polyester bristles, is resistant to chemical, temperature. It also features FDA compliance. Plus it is for use with the following applications: pipes and tubes. This tube and valve brush has medium bristles, plus it has a 6 1/4-inch brush length.
Technical Specs
Item Tube and Valve Brush
Handle Material Polypropylene
Brush Length 6 1/4 in
Bristle Colour White
Application Pipes and Tubes
Bristle Length 2 in
Colour Coding System Colour Coded
Features FDA Compliant
Overall Length 36 in
Bristle Material Polyester
Brush Diameter 2 in
Handle Length 5 1/4 in
Chemical Resistant Chemical Resistant
Bristle Firmness Medium
Brush Width 1 7/8 in
FDA Compliant FDA Compliant
Handle Colour White
Temperature Resistant Temperature Resistant
Country of Origin Denmark
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.74
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.06
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.19
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.10
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.84
/ each