CUT-RESISTANT GLOVES, SIZE 2XL(11), GREEN/BLACK, NEOPRENE/NITRILE DIP, PAIR
CUT-RESISTANT GLOVES, SIZE 2XL(11), GREEN/BLACK, NEOPRENE/NITRILE DIP, PAIR
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Finding the perfect safety glove for the job isn't always easy. This pair of gloves fulfills both the need for cut resistance and flame resistance with a neoprene glove body with a black nitrile dip coating on the palm and finger area. Available in 2XL size 11.
Technical Specs
Item Cut-Resistant Glove
Glove Style Seamless Knit
Hand Protection Style Glove
EN 388 Rating 3X43D
Palm Type Coated
Glove Coating Material Neoprene, Nitrile
Latex-Free Yes
Finger Coverage Full Finger
Size- Numeric 11
Glove Length 11 in
Glove Lining Material Aramid and Wool Blend
Glove Coating Finish Particle
Series Helix 2082
Silicone-Free Yes
Sold As Pair
ANSI/ISEA Cut Load 1,147 g
EN 388 Impact Rated No
Colour Black, Green
Palm Material Neoprene, Nitrile Blend
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level 3
EN 407 Contact Heat Level 4
Standards EN 388:2016, EN407:2004, ANSI/ISEA Cut Level A3, ANSI/ISEA Puncture Level 4, ANSI/ISEA Abrasion Level 3
Glove Performance Comfort Fit, High Dexterity, High Grip
Cuff Style Knit
Base Coating Coverage Palm
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
ATPV Rating 2 cal/sq cm
Thickness 13 ga
Pairs per Package 12
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Force 103.1 N
ANSI/ISEA Puncture Level 4
Grip Coating Material Neoprene/Nitrile Blend
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.92
/ PAIR