!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2 DR 28 IN. MACH CH BASE BR

2 DR 28 IN. MACH CH BASE BR

KENNEDY

2 DR 28 IN. MACH CH BASE BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 DR 28 IN. MACH CH BASE BR

2 DR 28 IN. MACH CH BASE BR

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KDYMC28
  • Mfr. Model # MC28
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemIntermediate Chest
  • Body FinishMatte
  • Body MaterialSteel
  • Drawer FinishMatte
  • Drawer Liner MaterialWool Felt
  • Drawer Range1 to 5
  • Drawer Slide TypeFriction
  • FeaturesTop Drawer Felt Lined Only
  • Includes(2) Keys
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth9 5/8 in
  • Overall Width28 1/8 in
  • Smallest Maximum Drawer Load Capacity60 lb
  • Total Load Capacity120 lb
  • Width RangeLess than 30 in Wide
  • Overall Dimensions28 1/8 in W x 9 5/8 in D x 7 7/8 in H
  • Body Colour Brown
  • Body Gauge 20 ga
  • Drawer Colour Brown
  • Drawer Gauge 22 ga
  • Drawer Material Steel
  • Drawer Slide Function Friction
  • Duty Rating Light Duty
  • Body Finish/Colour Matte Brown
  • Largest Maximum Drawer Load Capacity 60 lb
  • Number of Drawers 2
  • Number of Keys Included 2
  • Overall Height 7 7/8 in
  • Series Signature Series
  • Style Intermediate Chest
  • Total Storage Capacity 1,179 cu in
  • Dimensions 28 1/8 in W x 9 5/8 in D x 7 7/8 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list