!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
System of Measurement
Thread Size
Shoulder Length
Shoulder Diameter
Material
Finish
Minimum Thread Length
Head Type
Drive Type
Head Diameter
Head Height
Dimensional Standards
Tensile Strength
Shear Strength

Shoulder Screws

Shoulder screws, also called shoulder bolts, allow for the rotation of pulleys, linkages, and other moving parts in engines and mechanical applications. They feature a plain, non-threaded section under their heads to allow for free rotation while their ends feature threaded sections to secure them in place.

https://catalogue.grainger.ca/?hybris=true

699 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ACCURATE MFD PRODUCTS
  • SHOULDER SCREW, TAMPER-RESISTANT, #10-24 THREAD, ⅞ IN THR L, ¼ IN SHOULDER L, TRUSS, PLAIN
  • Item # ACUZ4586SS
  • Mfr. Model # Z4586SS
  • EHC: EHC :
  • 18.8 stainless steel, tamperproof, 6 lobe security shoulder screw. Thread size 10-24, shoulder diameter 1/4 inch, shoulder length 1/4 inch, thread length 7/8 inch, head diameter 7/16 inch, head height 1/4 inch, T20 drive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 2 IN SHOULDER L, HEX, PLAIN
  • Item # ACUZ0718SS
  • Mfr. Model # Z0718SS
  • EHC: EHC :
  • 18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 2 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 2½ IN SHOULDER L, HEX
  • Item # ACUZ0725SS
  • Mfr. Model # Z0725SS
  • EHC: EHC :
  • 18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 2-1/2 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • SHOULDER SCREW, TAMPER-RESISTANT, ¼"-20 THREAD, ⅞ IN THR L, ¼ IN SHOULDER L, TRUSS, PLAIN
  • Item # ACUZ4596SS
  • Mfr. Model # Z4596SS
  • EHC: EHC :
  • 18.8 stainless steel, tamperproof, 6 lobe security shoulder screw. Thread size 1/4-20, shoulder diameter 5/16 inch, shoulder length 1/4 inch, thread length 7/8 inch, head diameter 9/16 inch, head height 1/4 inch, T27 drive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1 9/16 IN SHOULDER L, 2 PK
  • Item # ACUZ0714
  • Mfr. Model # Z0714
  • EHC: EHC :
  • Also known as lawn mower bolts for their use as the wheel axle for lawnmowers. These can be used for the same basic applications as our stripper bolts, but with a hex head for wrenching. Shoulder portion is not held to as tight a tolerance as the stripper

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX
  • Item # ACUZ0715SS
  • Mfr. Model # Z0715SS
  • EHC: EHC :
  • 18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 1-5/8 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1 5/16 IN SHOULDER L, HEX
  • Item # ACUZ0710SS
  • Mfr. Model # Z0710SS
  • EHC: EHC :
  • 18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 1-5/16 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCURATE MFD PRODUCTS
  • STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅜ IN SHOULDER L, HEX, 2 PK
  • Item # ACUZ0711
  • Mfr. Model # Z0711
  • EHC: EHC :
  • Also known as lawn mower bolts for their use as the wheel axle for lawnmowers. These can be used for the same basic applications as our stripper bolts, but with a hex head for wrenching. Shoulder portion is not held to as tight a tolerance as the stripper

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list