!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Item
Abrasive Type
Abrasive Material
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Quick-Change Discs

Quick-change sanding, surface-conditioning, and flap discs have an integrated attachment point that provides tool-free disc changes to minimize downtime and increase productivity. They attach to a compatible holder on a die grinder or disc sander. Quick-change sanding discs use a coated abrasive for smoothing metal and wood surfaces. Quick-change surface-conditioning discs are made of nonwoven material for preparing metal surfaces for finishing. Quick-change flap discs have overlapping abrasive flaps for blending, cleaning, and deburring metal.

https://catalogue.grainger.ca/?hybris=true

 1,029  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SCOTCH-BRITE
  • SURFACE-CONDITIONING DISC, TR, 1 IN DIAMETER, ALUMINUM OXIDE, COARSE, SC-DR
  • Item # MMM15393
  • Mfr. Model # 15393
  • EHC: EHC :
  • Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 1 inch x NH, Grade A CRS.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1363
  • MERIT
  • SANDING DISC, QUICK-CHANGE, 80 GRIT, GREEN, 2 IN DIA, ZIRCONIA ALUMINA
  • Item # NRN08834167069
  • Mfr. Model # 08834167069
  • EHC: EHC :
  • This two-inch diameter sanding disc has coarse, 80 grit zirconia alumina abrasive coated on a Y-weight paper backing. It is quick-change and is green coloured, with Type 2 attachment. This disc withstands grinding speeds up to 30,000 RPM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list