!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Configuration
Nominal Pipe Size
Overall Length
Colour
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

CPVC Pipe & Pipe Nipples

https://catalogue.grainger.ca/?hybris=true

 72  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • PIPE: CHLORFIT, CPVC, ½ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG6MZ10
  • Mfr. Model # H0800050CG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 850 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 21/25 inch outside diameter and is Schedule 80, with 0.147 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 2 IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG2PMC1
  • Mfr. Model # 9861-253
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of three inches, a maximum operating pressure of 200 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 2⅜ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 3 IN NOMINAL PIPE SIZE, 2 63/100 IN L, FULLY THREADED, SCHEDULE 80
  • Item # WWG1VGW1
  • Mfr. Model # 9861-338
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of 2 63/100 inch, a maximum operating pressure of 185 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG6MX73
  • Mfr. Model # 9861-136
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of four inches, a maximum operating pressure of 315 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1 63/200 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 3 IN NOMINAL PIPE SIZE, 6 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG1VGW9
  • Mfr. Model # 9861-343
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of six inches, a maximum operating pressure of 185 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG6MZ12
  • Mfr. Model # H0800100CG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1 63/200 inch outside diameter and is Schedule 80, with 0.179 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 3 IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG1VGW3
  • Mfr. Model # 9861-340
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of three inches, a maximum operating pressure of 185 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 1½ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, GREY
  • Item # WWG2PMA7
  • Mfr. Model # 9861-217
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of five inches, a maximum operating pressure of 235 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1 9/10 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 4 IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG22JZ89
  • Mfr. Model # 9861-423
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, ASTM F439, NSF 14, NSF 61, has a length of four inches, a maximum operating pressure of 160 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 4½ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, ¾ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, GREY
  • Item # WWG6MX55
  • Mfr. Model # 9861-020
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of two inches, a maximum operating pressure of 345 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1½0 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CPVC, 2½ IN NOMINAL PIPE SIZE, 8 IN L, BOTH ENDS THREADED, SCHEDULE 80, GREY
  • Item # WWG22EY15
  • Mfr. Model # 888-080C
  • EHC: EHC :
  • This nipple meets the standards for ANSI/ASTM D1784, NSF 61 Annex G, has a length of 8 inch, a maximum operating pressure of 420 psi @ 73 Degrees F and is designed for the following applications: acids, bases, non-potable and potable water. It is grey, has an operating temperature of 40 Degrees F to 200 Degrees F, and is made of CPVC. In addition, it has 2¾ inch outside diameter, 2 29/100 inch inside diameter, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, 3 IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, SCHEDULE 80
  • Item # WWG1VGW5
  • Mfr. Model # 9861-341
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of four inches, a maximum operating pressure of 185 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, ½ IN NOMINAL PIPE SIZE, 5 IN L, BOTH ENDS THREADED, GREY
  • Item # WWG6MX63
  • Mfr. Model # 9861-083
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of five inches, a maximum operating pressure of 425 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 21/25 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: CHLORFIT, CPVC, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG6MZ11
  • Mfr. Model # H0800075CG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 690 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1½0 inch outside diameter and is Schedule 80, with 0.154 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: CHLORFIT, CPVC, ¾ IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, GREY
  • Item # WWG6MX67
  • Mfr. Model # 9861-107
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of four inches, a maximum operating pressure of 345 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1½0 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: CHLORFIT, CPVC, 3 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG1VEV8
  • Mfr. Model # H0800300CG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 370 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter and is Schedule 80, with 0.3 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list