This nipple meets the standards for ASTM D1784, NSF 14, has a length of two inches, a maximum operating pressure of 425 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 21/25 inch outside diameter and is Schedule 80.
Technical Specs
ItemNipple
ColourGrey
Gravity FlowNo Gravity Flow
Material Trade NameChlorFIT
Maximum Operating Temperature210 Degrees F
Nominal Pipe Size1/2 in
Overall Length2 in
Side A Connection TypeThreaded
Side A Thread TypeNPT
Side B GenderMale
StandardsASTM D1784, NSF 14
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
MaterialCPVC
Maximum Operating Pressure425 psi @ 73 Degrees F
Minimum Operating Temperature32 Degrees F
Outside Diameter21/25 in
ScheduleSchedule 80
Side A GenderMale
Side B Connection TypeThreaded
Side B Thread TypeNPT
Thread ConfigurationThreaded on Both Ends
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)