Insulated tools have a nonconductive coating or cover to reduce the risk of electrical arcing and protect against electrical shock from accidental contact with live circuits.
ESD SafeESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Product ITEM is unavailable. See products from the same category below.
Tamper-Resistant & Specialty Tip Screwdrivers
Tamper-resistant and specialty tip screwdrivers have tips that are only compatible with a specific type of indentation in the screwhead. The tip at the end of the screwdriver shaft is inserted into the indentation in the screwhead and the handle is turned to rotate the screw. These fastener types are often used in public areas where theft and vandalism may be a concern.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 6 inches and is not insulated. The plastic handle is 3½ inch long, is blue. In addition, it is not corrosion-resistant, has a heat treated finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 6 inches and is not insulated. The plastic handle is 3½ inch long, is blue. In addition, it is not corrosion-resistant, has a heat treated finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 178,00 and is not insulated. The polypropylene, thermoplastic elastomere handle is 98 long, is black/green. In addition, it has a Philiips measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
This screwdriver has a length of 178,00 and is not insulated. The polypropylene, thermoplastic elastomere handle is 98 long, is black/green. In addition, it has a Philiips measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
This screwdriver has a length of 10½ inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 10½ inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 9 inches and is not insulated, plus it has a plastic handle. It meets the standards for ANSI, DIN. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 9 inches and is not insulated, plus it has a plastic handle. It meets the standards for ANSI, DIN. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 262,00 and is insulated. The polypropylene, thermoplastic elastomere handle is 112 long, is red/yellow. It meets the standards for IEC60900. In addition, it has a Pozidriv measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
This screwdriver has a length of 262,00 and is insulated. The polypropylene, thermoplastic elastomere handle is 112 long, is red/yellow. It meets the standards for IEC60900. In addition, it has a Pozidriv measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
This screwdriver has a length of 10 inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 10 inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 2 inches and is not insulated. In addition, it is not corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 2 inches and is not insulated. In addition, it is not corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is insulated. The plastic handle is 105 mm long, is red/yellow. It meets the standards for IEC 60900. In addition, it is corrosion-resistant, has a insulated finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is insulated. The plastic handle is 105 mm long, is red/yellow. It meets the standards for IEC 60900. In addition, it is corrosion-resistant, has a insulated finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 2 inches and is not insulated. The plastic handle is black. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 2 inches and is not insulated. The plastic handle is black. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 2 inches and is not insulated. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 2 inches and is not insulated. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 7 inches and is insulated, plus it has a plastic handle. It meets the standards for EN 60900 : 2004, VDE. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is insulated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 7 inches and is insulated, plus it has a plastic handle. It meets the standards for EN 60900 : 2004, VDE. In addition, it is not corrosion-resistant, has a black oxide finish, plus it is insulated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is black. It meets the standards for ANSI, DIN. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
This screwdriver has a length of 9 inches and is not insulated. The plastic handle is black. It meets the standards for ANSI, DIN. In addition, it is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.