!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAMPER RESISTANT SPANNER SCREWDRIVER, #8 TIP SIZE

TAMPER RESISTANT SPANNER SCREWDRIVER, #8 TIP SIZE

EAZYPOWER

TAMPER RESISTANT SPANNER SCREWDRIVER, #8 TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAMPER RESISTANT SPANNER SCREWDRIVER, #8 TIP SIZE

TAMPER RESISTANT SPANNER SCREWDRIVER, #8 TIP SIZE

EAZYPOWER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UXV1
  • Mfr. Model # 79742
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This screwdriver has a length of 9 inches and is not insulated. The plastic handle is four inches long, is black. It meets the standards for ANSI, DIN. In addition, it has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.

Technical Specs

  • ItemScrewdriver
  • Screwdriver StyleTamper Resistant Spanner
  • Tip Size#8
  • Corrosion ResistantNot Corrosion-Resistant
  • For Fastener Size#8 x 5 in
  • Handle Length4 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank FinishChrome
  • Shank ShapeRound
  • Tether ReadyNot Tether Ready
  • Overall Length 9 in
  • Shank Length 5 in
  • Tip Style Spanner
  • ESD Safe Not ESD Safe
  • Handle Colour Black
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Material Alloy Steel
  • Standards ANSI, DIN
  • Tip Finish Chrome
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list