!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Wheel Type ?
Overall Diameter
Overall Thickness
Connector Size
Abrasive Material
Wheel Hardness
Specification
Recess Depth
Recess Diameter
Maximum Operating Speed
Compatible Tool Type

Surface & Cylindrical Grinding Wheels

Surface and cylindrical grinding wheels smooth and finish metal workpieces. Sometimes called precision or toolroom grinding wheels, they're composed of abrasive material in a vitrified bond to provide a stiff wheel that holds it's shape as it moves across the workpiece.

https://catalogue.grainger.ca/?hybris=true

271 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 7 IN X ½ IN X 1¼ IN, 38A60-JVBE
  • Item # NRN41038
  • Mfr. Model # 66252941038
  • EHC: EHC :
  • Tool room surface grinding wheel. 38A White aluminum Oxide. Value-priced for cool, fast tool reconditioning. Ideal for light grinding on all steel tools. Size 7 x 1/2 x 1-1/4 inches. Grit 60, Grade J.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1390
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X ¾ IN X 1¼ IN, 38A60-IVBE, 5 PK
  • Item # NRN44184
  • Mfr. Model # 66253044184
  • EHC: EHC :
  • Tool room surface grinding wheel. 38A White aluminum Oxide. Value-priced for cool, fast tool reconditioning. Ideal for light grinding on all steel tools. Size 8 x 3/4 x 1-1/4 inches. Grit 46, Grade J.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1390
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 7 IN X ½ IN X 1¼ IN, 32A46-IVBE, 5 PK
  • Item # NRN40864
  • Mfr. Model # 66252940864
  • EHC: EHC :
  • Tool room surface grinding wheel. 32A Light Grey aluminum Oxide. The benchmark abrasive used in the tool room. Sharp monocrystalline abrasive grain is form holding and free cutting. Size 7 x 1/2 x 1-1/4 inches. Grit 46, Grade I.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1390
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list