Product ITEM is unavailable. See products from the same category below.
Shower Arms
Shower arms are straight or curved metal pipes with threads on either end to connect the water source behind the wall to a fixed showerhead. Shower arm flanges are used to conceal the pipe hole and can be mounted to the wall or ceiling of the shower.
This American Standard shower arm includes escutcheon and is for use with wall-mounted showerheads. It is compatible with the following model numbers/series: 7049502, 7761, 7765502, 9046502, T038501, and has a one-year manufacturer's warranty. In addition, it is size 5 inch, has a polished chrome finish, and is made of steel.
This American Standard shower arm includes escutcheon and is for use with wall-mounted showerheads. It is compatible with the following model numbers/series: 7049502, 7761, 7765502, 9046502, T038501, and has a one-year manufacturer's warranty. In addition, it is size 5 inch, has a polished chrome finish, and is made of steel.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.