!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL MOUNT SHOWER ARM: AMERICAN STD, FOR WALL-MOUNTED SHOWERHEADS, STEEL, 5 IN SIZE

WALL MOUNT SHOWER ARM: AMERICAN STD, FOR WALL-MOUNTED SHOWERHEADS, STEEL, 5 IN SIZE

AMERICAN STANDARD

WALL MOUNT SHOWER ARM: AMERICAN STD, FOR WALL-MOUNTED SHOWERHEADS, STEEL, 5 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL MOUNT SHOWER ARM: AMERICAN STD, FOR WALL-MOUNTED SHOWERHEADS, STEEL, 5 IN SIZE

WALL MOUNT SHOWER ARM: AMERICAN STD, FOR WALL-MOUNTED SHOWERHEADS, STEEL, 5 IN SIZE

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6NWJ4
  • Mfr. Model # 060351-0020A
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This American Standard shower arm includes escutcheon and is for use with wall-mounted showerheads. It is compatible with the following model numbers/series: 7049502, 7761, 7765502, 9046502, T038501, and has a one-year manufacturer's warranty. In addition, it is size 5 inch, has a polished chrome finish, and is made of steel.

Technical Specs

  • ItemShower Arm
  • Compatible Mfr. Model Number7049502, 7761, 7765502, 9046502, T038501
  • Connection TypeNPT
  • For Use WithWall-Mounted Showerheads
  • IncludesEscutcheon
  • Includes Check StopCheck Stop Not Included
  • Includes HandleHandle Not Included
  • Includes StemStem Not Included
  • Includes Tub SpoutTub Spout Not Included
  • Ligature ResistantNo
  • Material of ConstructionSteel
  • Size5 in
  • CEC Compliant Not CEC Compliant
  • Connection Size 1/2 in
  • Finish Polished Chrome
  • For Use with Series Not Specified
  • Includes Cartridge Cartridge Not Included
  • Includes Drain Stopper Drain Stopper Not Included
  • Includes Plaster Guard No
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Plumbing Brand American Standard
  • Product Type Shower Arm
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list