!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Type
Legend
Colour
Number Series
Material
Length
Width
Includes

Security Identification Supplies

https://catalogue.grainger.ca/?hybris=true

121 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TUG TIGHT
  • CINCH SEAL, SECURITY, CONSECUTIVE, BLUE, 18.06 X 0.14 X 0.71 IN, HIGH DENSITY POLYETHYLENE, ACETAL
  • Item # TDL1024364
  • Mfr. Model # 1024364
  • EHC: EHC :
  • This blue security cinch seal has a consecutive number series. It measures 18.06 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, YELLOW, 3.5 MM/0.014 IN, 18.06 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1022102
  • Mfr. Model # 1022102
  • EHC: EHC :
  • This yellow security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or 0.014 inches. It measures 18.06 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, GREEN, 3.5 MM/.014 IN, 12.03 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1000971
  • Mfr. Model # 1000971
  • EHC: EHC :
  • This green security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or .014 inches. It measures 12.03 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, RED, 3.5 MM/0.014 IN, 15.04 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1024168
  • Mfr. Model # 1024168
  • EHC: EHC :
  • This red security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or 0.014 inches. It measures 15.04 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PLASTIC TRUCK SEAL
  • SEAL, SECURITY, CONSECUTIVE, BLUE, 15.3 MM/0.6 IN, 7.45 X 0.5 X 0.60 IN, HDPE, ACETAL
  • Item # TDL1012198
  • Mfr. Model # 1012198
  • EHC: EHC :
  • This blue security seal has a consecutive number series and a sealed legend. Its material thickness is 15.3mm or 0.6 inches. It measures 7.45 length x 0.5 width x 0.60 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • CINCH SEAL, SECURITY, CONSECUTIVE, GREEN, 18.06 X 0.14 X 0.71 IN, HIGH DENSITY POLYETHYLENE, ACETAL
  • Item # TDL1023584
  • Mfr. Model # 1023584
  • EHC: EHC :
  • This green cinch seal has a consecutive number series and measures 18.06 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, RED, 3.5 MM/0.014 IN, 12.03 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1024860
  • Mfr. Model # 1024860
  • EHC: EHC :
  • This red security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or 0.014 inches. It measures 12.03 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time. This seal has a barcode.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PLASTIC TRUCK SEAL
  • SEAL, SECURITY, CONSECUTIVE, RED, 15.3 MM/0.6 IN, 7.45 X 0.5 X 0.60 IN, HDPE, ACETAL
  • Item # TDL1008537
  • Mfr. Model # 1008537
  • EHC: EHC :
  • This red security seal has a consecutive number series and a sealed legend. Its material thickness is 15.3mm or 0.6 inches. It measures 7.45 length x 0.5 width x 0.60 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, BATTERY, YELLOW, 3.5 MM/0.014 IN, 12.03 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1027427
  • Mfr. Model # 1027427
  • EHC: EHC :
  • This yellow security seal has a consecutive number series, a sealed legend, and a battery. Its material thickness is 3.5mm or 0.014 inches. It measures 12.03 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TUG TIGHT
  • SEAL, SECURITY, CONSECUTIVE, BLUE, 3.5 MM/0.014 IN, 12.03 X 0.14 X 0.71 IN, HDPE, ACETAL
  • Item # TDL1024229
  • Mfr. Model # 1024229
  • EHC: EHC :
  • This blue security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or 0.014 inches. It measures 12.03 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list