This green security seal has a consecutive number series and a sealed legend. Its material thickness is 3.5mm or .014 inches. It measures 12.03 length x 0.14 width x 0.71 inches height and is made of high-density polyethylene and acetal. It is for use with all modes of transportation, totes, retail, and bags. It does not have an expiration time.
Technical Specs
ItemSeal
Number SeriesConsecutive
ColourGreen
Width0.14"
Expiration TimeNo
For Use WithAll Modes of Transportation, Totes, Retail, Bags
TypeSecurity Seal
MaterialHigh Density Polyethylene and Acetal
Length12.03"
Height0.71"
LegendSealed
Material Thickness3.5mm or .014"
Country of OriginUnited States
(subject to change)