!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Fitting Gender
Coupling Size
Max. Flow Rate
Thread Size
Overall Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

S30 Series Hydraulic Quick-Connect Couplings

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT
  • Item # WWG48J296
  • Mfr. Model # S31-2P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling meets the standards for ANSI/NFPA T3.20.2.R2, has a length of 2¼ inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a clear chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on manufacturer numbers s35-2p.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, FEMALE, NPT
  • Item # WWG4VTT1
  • Mfr. Model # S31-3P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 13/16 inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, MALE
  • Item # WWG48J297
  • Mfr. Model # S35-2P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling meets the standards for ANSI/NFPA T3.20.2.R2, has a length of 2¼ inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a clear chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on manufacturer numbers s31-2p.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, NPT
  • Item # WWG3KD28
  • Mfr. Model # S30-2P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2¼ inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a trivalent chromium zinc finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on manufacturer numbers p-142, rsm-50.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, MALE
  • Item # WWG4VTT2
  • Mfr. Model # S35-3P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 13/16 inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
  • SAFEWAY HYDRAULICS
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, NPT
  • Item # WWG2F769
  • Mfr. Model # S30-3P
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 3 11/32 inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a trivalent chromium zinc finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on cylinder, pump.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1545
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list