!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT

SAFEWAY HYDRAULICS

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, FEMALE, NPT

SAFEWAY HYDRAULICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48J296
  • Mfr. Model # S31-2P
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This hydraulic quick-connect hose coupling meets the standards for ANSI/NFPA T3.20.2.R2, has a length of 2¼ inch, a maximum operating pressure of 10,000 psi @ 70 Degrees F and is made of steel with a clear chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on manufacturer numbers s35-2p.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body MaterialSteel
  • Hose Fitting GenderFemale
  • Max. Flow Rate12 lpm
  • Connection TypeNPT
  • Valve TypeBall
  • Overall Length2 1/4 in
  • Thread Size1/4"-18
  • Sleeve MaterialSteel
  • Bearing MaterialStainless Steel
  • StandardsANSI/NFPA T3.20.2.R2
  • Pull Ring MaterialPTFE
  • Maximum Vacuum27.4 in Hg
  • Coupling Component Plug
  • Coupling Size 1/4 in
  • Max. Working Pressure @ 70 F 10,000 psi
  • Coupling Locking Type Thread-to-Connect
  • Includes Valve Valve Included
  • Includes Bearing Bearing Not Included
  • Includes Shut Off Shut-Off Included
  • Finish/Coating Clear Chromate
  • Seal Material Nitrile
  • For Use With Mfr. No. S35-2P
  • Fitting Type Female NPT
  • Max. Outside Dia. 1 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list