!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Paint Roller Type
Roller Length
Overall Length
Nap Size
Cover Material
Roller Frame Style
Surface Material
Paint Type
Surface Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Roller Cover & Frame Sets

Roller cover and frame sets include the basic tools needed to complete painting or staining projects in one kit. Kits vary based on number and sizes or roller covers and frames. Some kits have single frames and multiple covers, some have standard frames and mini frames with corresponding covers. The components in these sets vary based on project needs and are often less expensive than buying multiple single items.

https://catalogue.grainger.ca/?hybris=true

 26  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RUBBERSET
  • PIPE PAINTER COVER AND FRAME, 7 IN ROLLER L, 13 IN OVERALL L, CUSTOM ROLLER FRAME, PURPLE
  • Item # RST509458000
  • Mfr. Model # 509458000
  • EHC: EHC :
  • Commercial, industrial pipe paint roller features heavy-duty 3/8 in. wire spring that accepts five individual covers that bend around pipes, cylinders and columns. Wood handle adjusts to different angles. Knitted high capacity covers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 821
  • CROWN
  • TRAY SET PREMIUM PLUS 5PC 240MM
  • Item # CWN104750
  • Mfr. Model # 104750
  • EHC: EHC :
  • Professional 5-Piece Roller Frame and Tray Set Includes Two Premium(TM) Plus High Quality 10 mm-3/8 in Roller Cover, Heavy-Duty Roller Frame, Paint Brush and Paint Tray

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CROWN
  • TRAY SET CLASSIQUE 4PC - 240MM
  • Item # CWNCL104040
  • Mfr. Model # CL104040
  • EHC: EHC :
  • This is A 4 PK Paint Roller Set Including: Qty 1 - Plastic Tray 2 Ltr Capacity - Qty 1 - 10 mm All Purpose Roller Cover 9-1/2 in 240 mm - Qty 1 - 4-Wire Cage Frame and Qty 1 - 16 in Extension Handle

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list