!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEST LIEBCO HI-CAPACTY PP RLR 7 3/4

BEST LIEBCO HI-CAPACTY PP RLR 7 3/4

RUBBERSET

BEST LIEBCO HI-CAPACTY PP RLR 7 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEST LIEBCO HI-CAPACTY PP RLR 7 3/4

BEST LIEBCO HI-CAPACTY PP RLR 7 3/4

RUBBERSET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RST509458000
  • Mfr. Model # 509458000
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 821
  • Shipping Weight 0.8 lbs

Product Details

Commercial, industrial pipe paint roller features heavy-duty 3/8 in. wire spring that accepts five individual covers that bend around pipes, cylinders and columns. Wood handle adjusts to different angles. Knitted high capacity covers.

Technical Specs

  • ItemPipe Painter Cover and Frame
  • Nap Size3/4 in
  • Surface MaterialConcrete, Drywall, Metal
  • Overall Length13 in
  • Roller Frame StyleCustom
  • Paint TypeLatex Paints, Oil Based Paints
  • Shank MaterialMetal
  • FeaturesHeavy Duty Spring
  • MaterialWood
  • Roller Length 7 in
  • Cover Material Knit Fabric
  • Surface Type Rough
  • Paint Roller Type Standard Paint Roller Kit
  • Handle Material Wood
  • Handle Colour Brown
  • Application To Bend Around Pipes, Cylinders and Columns
  • Includes Roller Cover, Roller Frame
  • Number of Pieces Included 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list