!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Inside Dia.
Max. Working Pressure
For Use With
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Refrigeration Access Valves

https://catalogue.grainger.ca/?hybris=true

 87  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MUELLER
  • FLARE X SOLDER ADAPTER, BRASS/COPPER, 700 PSI, ¼ X¼ IN, 1⅝ IN
  • Item # WWG38N876
  • Mfr. Model # A 15725
  • EHC: EHC :
  • This flare x solder adapter is made of brass/copper and has a connection of 1/4 x 1/4 inch. It measures 1 5/8 inches length and has a maximum working pressure of 700 pounds per square inch. The internal flare to extension solder is suitable for use with all CFC, HCFC, and HFC refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MUELLER
  • FLARE X SOLDER ADAPTER, BRASS/COPPER, 700 PSI, ⅜ X ⅜ IN, 1 11/16 IN
  • Item # WWG38N873
  • Mfr. Model # A 15726
  • EHC: EHC :
  • This flare x solder adapter is made of brass/copper and has a connection of 3/8 x 3/8 inch. It measures 1 11/16 inches length and has a maximum working pressure of 700 pounds per square inch. The internal flare to extension solder is suitable for use with all CFC, HCFC, and HFC refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MUELLER
  • FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS
  • Item # WWG38N874
  • Mfr. Model # A 00401
  • EHC: EHC :
  • This 1/4 inch flare gasket is made of copper. It has a working pressure of 700 pounds per square inch and measures 3/16 inside diameter x 3/8 inch outside diameter. The gasket features tight leak-proof joints and a smooth interior finish. It is suitable for use with all CFC, HCFC, and HFC refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COREMAX
  • VALVE, CAP, BRASS, 600 PSI, HIGH-FLOW, ½ IN, ⅜ IN, 1½ IN, 3-PK, FOR HVAC FITTINGS
  • Item # WWG415F96
  • Mfr. Model # CM-VC003
  • EHC: EHC :
  • This valve with cap is made of brass and has a connection of 1/2 and 3/8 inch outside diameter. It measures 1 1/2 inches length and has a maximum working pressure of 600 pounds per square inch. There are three valves in a pack. The high-flow valve is suitable for use with HVAC fittings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48