!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS

FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS

MUELLER

FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS

FLARE GASKET, ¼ IN, COPPER, 700 PSI, 3/16 X⅜ IN, FOR ALL CFC/HCFC/HFC REFRIGERANTS

MUELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38N874
  • Mfr. Model # A 00401
  • UNSPSC # 31181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This 1/4 inch flare gasket is made of copper. It has a working pressure of 700 pounds per square inch and measures 3/16 inside diameter x 3/8 inch outside diameter. The gasket features tight leak-proof joints and a smooth interior finish. It is suitable for use with all CFC, HCFC, and HFC refrigerants.

Technical Specs

  • Item1/4 in Flare Gasket
  • Outside Dia.3/8 in
  • Max. Working Pressure700 psi
  • For Use WithAll CFC, HCFC, and HFC Refrigerants
  • Connection Size 1/4 in
  • Inside Dia. 3/16 in
  • Material Copper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list