!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Bulb Base Type ?
Trade Number
Watts
Lumens
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Printed Circuit Socket Miniature Light Bulbs & Lamps

These miniature light bulbs have a printed circuit socket base that installs into a compatible lampholder on a printed circuit board. Also known as PC socket base lamps, they are commonly used in instrument panels and various automotive lighting applications.

https://catalogue.grainger.ca/?hybris=true

 3  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • INCANDESCENT BULB, PRINTED CIRCUIT, T3¼, PC194, 14V AC, 3.78 W, WITH PC SOCKET, GREY
  • Item # CEC2EKY1
  • Mfr. Model # PC194-10PK
  • EHC: EHC :
  • Auto instrument and indicator, H.D. Printed circ. socket base. T3-1/4 bulb. Voltage 14.0. Design watts/amps 0.27 A. Rated average life 2,500 hours. Maximum overall length 1.11 inches. Trade no. PC194. Package quantity 10.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • LUMAPRO
  • INCANDESCENT BULB, PRINTED CIRCUIT, T3¼, PC161, 14V AC, 2.66 W
  • Item # CEC3EHJ9
  • Mfr. Model # 3EHJ9
  • EHC: EHC :
  • This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 190 mAmps, voltage of 14V AC, 2.66 watts, a printed circuit socket (W2.1x9.2D) bulb base, 13 lumens, and a rated life of 4,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, PRINTED CIRCUIT, T3¼, PC161, 14V AC, 2.66 W, 10 PK
  • Item # WWG3EHJ9
  • Mfr. Model # PC161-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.19 Amps, voltage of 14V AC, 2.66 watts, a printed circuit bulb base, is not shatter resistant, white light colour, 13 lumens, 2,251K colour temperature, and a rated life of 4,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list