Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
INCANDESCENT BULB, PRINTED CIRCUIT, T3¼, PC194, 14V AC, 3.78 W, WITH PC SOCKET, GREY
INCANDESCENT BULB, PRINTED CIRCUIT, T3¼, PC194, 14V AC, 3.78 W, WITH PC SOCKET, GREY
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Auto instrument and indicator, H.D. Printed circ. socket base. T3-1/4 bulb. Voltage 14.0. Design watts/amps 0.27 A. Rated average life 2,500 hours. Maximum overall length 1.11 inches. Trade no. PC194. Package quantity 10.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 25 lm
Shatter-Resistant No
Voltage 14V AC
Rated Life 2,500 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 7/64 in
Amps 0.27 A
Bulb Base Type Printed Circuit
Bulb Shape T3-1/4
Colour Temperature 2,298K
Light Technology Incandescent
Trade Number PC194
Watts 3.78 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/8 in
You have #compareProducts out of 5 products to compare selected.
Clear All