!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Phase
Number of Poles
Number of Wires
Horsepower Rating
Grounding Style
Housing Material
Housing Colour
IP Rating
Resistance Properties
UL 94 Flammability Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin & Sleeve Plugs

Pin-and-sleeve plugs have pin terminals and mate with receptacles and connectors. They are sealed devices that attach to the ends of cables and supply power in industrial and high-traffic applications where moisture, debris, impacts, and accidental disconnections are concerns.

https://catalogue.grainger.ca/?hybris=true

 72  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL KILLARK
  • PIN AND SLEEVE PLUG, 60 A, 250V DC/600V AC, STYLE 1 GROUNDING
  • Item # WWG2NVP8
  • Mfr. Model # VP6375
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, and a voltage rating of 250V DC, 600V AC. It measures 8.813 inch L. This pin and sleeve plug meets the standards for CSA LR111846, UL E10757. It is grey, and has 6 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL KILLARK
  • PIN AND SLEEVE PLUG, 60 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED
  • Item # WWG2NVR1
  • Mfr. Model # VP6475
  • EHC: EHC :
  • This pin and sleeve plug has four poles, three phases, and a voltage rating of 250V DC, 600V AC. It measures 8.813 inch L. This pin and sleeve plug meets the standards for CSA LR111846, UL E10757. It is grey, and has 6 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 30 A, 600V AC, IEC GROUNDING, 20 HORSEPOWER RATING
  • Item # HBLHBL430P5W
  • Mfr. Model # HBL430P5W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 8.037 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is black, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 60 A, 120/208V AC, IEC GROUNDING, 3 HORSEPOWER RATING
  • Item # HBLHBL560P9W
  • Mfr. Model # HBL560P9W
  • EHC: EHC :
  • This pin and sleeve plug has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, IEC 60309-1, UL E146032. It is blue, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 30 A, 480V AC, IEC GROUNDING, 15 HORSEPOWER RATING
  • Item # HBLHBL430P7W
  • Mfr. Model # HBL430P7W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 8.037 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is red, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 60 A, 125/250V, IEC GROUNDING, 3 HORSEPOWER RATING
  • Item # HBLHBL460P12W
  • Mfr. Model # HBL460P12W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, is single phase, and a voltage rating of 125/250V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is orange, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 60 A, 480V AC, IEC GROUNDING, 20 HORSEPOWER RATING
  • Item # HBLHBL460P7W
  • Mfr. Model # HBL460P7W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 100 A, 250V AC, IEC GROUNDING, 15 HORSEPOWER RATING
  • Item # HBLHBL4100P9W
  • Mfr. Model # HBL4100P9W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 12.63 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is blue, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 100 A, 480V AC, IEC GROUNDING, 40 HORSEPOWER RATING
  • Item # HBLHBL4100P7W
  • Mfr. Model # HBL4100P7W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 12.63 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is red, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 100 A, 125/250V, IEC GROUNDING, 10 HORSEPOWER RATING
  • Item # HBLHBL4100P12W
  • Mfr. Model # HBL4100P12W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, is single phase, and a voltage rating of 125/250V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 12.63 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is orange, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 60 A, 600V AC, IEC GROUNDING, 25 HORSEPOWER RATING
  • Item # HBLHBL460P5W
  • Mfr. Model # HBL460P5W
  • EHC: EHC :
  • This pin and sleeve plug has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 10.14 inch L. This pin and sleeve plug meets the standards for CSA, UL. It is black, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL KILLARK
  • PIN AND SLEEVE PLUG, 30 A, 250V DC/600V AC, STYLE 1 GROUNDING, CSA CERTIFICATIONS/UL LISTED
  • Item # WWG2NVN7
  • Mfr. Model # VP3475
  • EHC: EHC :
  • This pin and sleeve plug has four poles, three phases, and a voltage rating of 250V DC, 600V AC. It measures 6.688 inch L. This pin and sleeve plug meets the standards for CSA LR111846, UL E10757. It is grey, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 30 A, 120/208V AC, IEC GROUNDING, 5 HORSEPOWER RATING
  • Item # HBLHBL530P9W
  • Mfr. Model # HBL530P9W
  • EHC: EHC :
  • This pin and sleeve plug has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight, measures 8.53 inch L. This pin and sleeve plug meets the standards for CSA, IEC 60309-1, UL E146032. It is blue, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE PLUG, 60 A, 250V DC/600V AC, STYLE 2 GROUNDING, CSA CERTIFICATIONS/UL LISTED
  • Item # HBLVP6485
  • Mfr. Model # VP6485
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC PIN AND SLEEVE PLUG, 30 A, 347/600V AC, IEC GROUNDING, 20 HORSEPOWER RATING
  • Item # HBLHBL530P5W
  • Mfr. Model # HBL530P5W
  • EHC: EHC :
  • This pin and sleeve plug has four poles, three phases, and a voltage rating of 347/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 8.53 inch L. This pin and sleeve plug meets the standards for CSA, IEC 60309-1, UL E146032. It is black, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list