Product ITEM is unavailable. See products from the same category below.
Paper Dispensers & Cutters
Paper dispensers and cutters are metal stands that hold rolls of packing paper at a packaging station or mail room. A bar in the stand supports the roll through its core, allowing paper to be pulled off the roll and torn or cut to length. Some dispensers have a blade to cut paper to length, while others have a mechanism that crumples paper for use as a filler in containers. Dispensing stands can support rolls of packing paper on the floor or table.
This two tier paper dispenser stand measures 18 1/4 length x 40 3/4 width x 27 3/8 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 36 inches and a diameter of up to nine inches.
This two tier paper dispenser stand measures 18 1/4 length x 40 3/4 width x 27 3/8 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 36 inches and a diameter of up to nine inches.
This three tier paper dispenser stand measures 18 1/4 length x 40 3/4 width x 38 1/2 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 36 inches and a diameter of up to 9 inches.
This three tier paper dispenser stand measures 18 1/4 length x 40 3/4 width x 38 1/2 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 36 inches and a diameter of up to 9 inches.
This two tier paper dispenser stand measures 18 1/4 length x 28 3/4 width x 27 3/8 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 24 inches and a diameter of up to nine inches.
This two tier paper dispenser stand measures 18 1/4 length x 28 3/4 width x 27 3/8 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 24 inches and a diameter of up to nine inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.