!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER DISPENSER STAND, THREE TIER, 36 IN ROLL WIDTH, STEEL, 18¼ X 40¾ X 38½ IN

PAPER DISPENSER STAND, THREE TIER, 36 IN ROLL WIDTH, STEEL, 18¼ X 40¾ X 38½ IN

VESTIL

PAPER DISPENSER STAND, THREE TIER, 36 IN ROLL WIDTH, STEEL, 18¼ X 40¾ X 38½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER DISPENSER STAND, THREE TIER, 36 IN ROLL WIDTH, STEEL, 18¼ X 40¾ X 38½ IN

PAPER DISPENSER STAND, THREE TIER, 36 IN ROLL WIDTH, STEEL, 18¼ X 40¾ X 38½ IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $559.88 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESPDS336
  • Mfr. Model # PDS-3-36
  • UNSPSC # 44111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This three tier paper dispenser stand measures 18 1/4 length x 40 3/4 width x 38 1/2 inches height and comes in grey. It is made of steel which allows for easy horizontal dispensing. The dispenser holds rolls of paper with a width of 36 inches and a diameter of up to 9 inches.

Technical Specs

  • ItemPaper Dispenser Stand
  • For Use With Product TypePaper
  • Overall Height38 1/2 in
  • Dispenser MobilityMounted
  • MaterialSteel
  • Capacity219 lb
  • For Roll Width 36 in
  • Overall Width 40 3/4 in
  • Dispenser Orientation Horizontal
  • Includes (2) Tiers
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list