Product ITEM is unavailable. See products from the same category below.
Non-NEMA Locking-Blade Connectors
Non-NEMA locking-blade connectors attach to the ends of cables and have socket openings that mate with plugs and inlets to distribute power. They secure when twisted to prevent unintended disconnections. These connectors are used to create unique power connections for proprietary equipment and machinery.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
Industrial Hubbellock nylon connector body. Impact resistant. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.
Industrial Hubbellock nylon connector body. Impact resistant. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.
This locking connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 2.59 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 8 AWG minimum wire size to 4 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 2.59 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 8 AWG minimum wire size to 4 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant, plus it measures 6 inch L. This locking connector meets the standards for CSA, UL 498. It is yellow, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant, plus it measures 6 inch L. This locking connector meets the standards for CSA, UL 498. It is yellow, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 3.22 inch L. This locking connector meets the standards for UL. It is black.
This locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 3.22 inch L. This locking connector meets the standards for UL. It is black.
This locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant. This locking connector meets the standards for UL. It is silver-coloured.
This locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant. This locking connector meets the standards for UL. It is silver-coloured.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.53 inch L. This locking connector meets the standards for CSA, W-C-596, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.53 inch L. This locking connector meets the standards for CSA, W-C-596, UL. It is black/white, and has 18 AWG minimum wire size to 10 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, plus it measures 6.5 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This locking connector has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This locking connector has four poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 6.78 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has four poles, three phases, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 6.78 inch L. This locking connector meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.
This locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking connector meets the standards for UL/CSA. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.