!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING CONNECTOR, NON-NEMA, 20/30 A, 250V DC/600V AC, 3 POLES, BLACK/WHITE

LOCKING CONNECTOR, NON-NEMA, 20/30 A, 250V DC/600V AC, 3 POLES, BLACK/WHITE

HUBBELL WIRING DEVICE-KELLEMS

LOCKING CONNECTOR, NON-NEMA, 20/30 A, 250V DC/600V AC, 3 POLES, BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING CONNECTOR, NON-NEMA, 20/30 A, 250V DC/600V AC, 3 POLES, BLACK/WHITE

LOCKING CONNECTOR, NON-NEMA, 20/30 A, 250V DC/600V AC, 3 POLES, BLACK/WHITE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $359.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL21414B
  • Mfr. Model # HBL21414B
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 89
  • Shipping Weight 1.06 lbs

Product Details

Industrial Hubbellock nylon connector body. Impact resistant. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.

Technical Specs

  • ItemLocking Connector
  • Current Rating20/30 A
  • Housing MaterialNylon
  • NEMA Receptacle ConfigurationNon-NEMA
  • Number of Wires4
  • Resistance PropertiesImpact Resistant
  • Voltage Rating250V DC/600V AC
  • Wiring StyleStandard
  • Contact MaterialBronze
  • For Minimum Cable Diameter0.7 in
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, UL 498
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter2.438 in
  • Power Indicating LightNo
  • Connection Orientation Straight
  • Housing Colour Black, White
  • IP Rating IP30
  • Number of Poles 3
  • Phase Three
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • Cap Type No Cap or Cover
  • For Maximum Cable Diameter 1.2 in
  • Grounding Grounded
  • Midget Locking No
  • UL 94 Flammability Rating V-0
  • For Location Indoor
  • Maximum Wire Size 6 AWG
  • Minimum Wire Size 10 AWG
  • Overall Length 6 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list