!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Nominal Max. Bundle Dia.
Tensile Strength
Material
Nominal Length
Cable Tie Properties
UL Type
Outdoor Use

Metal-Detectable Cable Ties

https://catalogue.grainger.ca/?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TYRAP
  • CABLE TIE, 14 IN L, 3½ IN MAX BUNDLE, 0.27 IN W, BLUE, 50 PK
  • Item # TBSTY527M-NDT
  • Mfr. Model # TY527M-NDT
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is blue. It features halogen-free, metal detectable, UV light resistant. In addition, it meets the standards for UL 94V-2. It has length of 13.72 inches, width of 0.27 inch. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • TYRAP
  • CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.18 IN W, BLUE, 100 PK
  • Item # TBSTY525M-NDT
  • Mfr. Model # TY525M-NDT
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is blue. It features halogen-free, metal detectable, UV light resistant. In addition, it meets the standards for UL 94V-2. It has length of 7.3 inches, width of 0.18 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • TYRAP
  • CABLE TIE, 3½ IN L, ⅝ IN MAX BUNDLE, 0.09 IN W, BLUE, 100 PK
  • Item # TBSTY523MNDTPK
  • Mfr. Model # TY523M-NDT
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is blue. It features halogen-free, metal detectable, UV light resistant. In addition, it meets the standards for UL 94V-2. It has length of 3.4four inches, width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • TYRAP
  • CABLE TIE, 14 IN L, 4 IN MAX BUNDLE, 0.18 IN W, BLUE, STANDARD, 100 PK
  • Item # TBSTY528MNDTPK
  • Mfr. Model # TY528M-NDT
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is blue. It features halogen-free, metal detectable, UV light resistant. In addition, it meets the standards for UL 94V-2. It has length of 13.9two inches, width of 0.18 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list