This cable tie is made of nylon 6/6, and is blue. It features halogen-free, metal detectable, UV light resistant. In addition, it meets the standards for UL 94V-2. It has length of 3.4four inches, width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
Technical Specs
ItemCable Tie
Actual Length3.44 in
Nominal Length3 1/2 in
ColourBlue
Cable Tie PropertiesHalogen-Free, Metal Detectable, UV Light Resistant