!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Lock Body Material
Key Code ?
Shackle Material ?
Lock Cover Material
Includes
Body Height
Body Width
Body Thickness
Lock Body Finish
Number of Pins ?
Keyway Type
Rekeyable ?
Locking Mechanism
Number of Locks in Pack
Series
Vertical Shackle Clearance
Horizontal Shackle Clearance
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Keyed Alike Long Shackle Padlocks

Keyed alike long shackle padlocks restrict access to property and have a shackle that is 1.5" or more in vertical shackle clearance. This clearance allows them to secure multiple hasps or fittings at once, such as two handles that are spaced far apart. These padlocks are keyed alike, so users can use the same key for different locks in a set.

https://catalogue.grainger.ca/?hybris=true

 203  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MASTER LOCK
  • KEYED PADLOCK, 5-PIN, GREEN, SHACKLE 3 X 3/4 X 5/16 IN, BODY 1 3/4 IN W, AL/BORON ALLOY
  • Item # MSTA1207KAGRN
  • Mfr. Model # A1207KAGRN
  • EHC: EHC :
  • This high-security, weather-resistant, keyed padlock is keyed alike, rekeyable, has random key numbers assigned, and features a five-pin design for use with harsh environments. It has a boron alloy shackle measuring 3 height x 3/4 width x 5/16 inch diameter and a green, anodized, aluminum steel body with a 1 3/4-inch width. It includes one key.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list