!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 2½ IN VERTICAL SHACKLE CLEARANCE, 29/32 IN HORIZONTAL SHACKLE CLEARANCE, 10G013 KEY, GOLD

KEYED PADLOCK, 2½ IN VERTICAL SHACKLE CLEARANCE, 29/32 IN HORIZONTAL SHACKLE CLEARANCE, 10G013 KEY, GOLD

MASTER LOCK

KEYED PADLOCK, 2½ IN VERTICAL SHACKLE CLEARANCE, 29/32 IN HORIZONTAL SHACKLE CLEARANCE, 10G013 KEY, GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 2½ IN VERTICAL SHACKLE CLEARANCE, 29/32 IN HORIZONTAL SHACKLE CLEARANCE, 10G013 KEY, GOLD

KEYED PADLOCK, 2½ IN VERTICAL SHACKLE CLEARANCE, 29/32 IN HORIZONTAL SHACKLE CLEARANCE, 10G013 KEY, GOLD

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KJL2
  • Mfr. Model # 6850KALJ10G013
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialBrass
  • Lock Body FinishNo Finish
  • Lock Body ShapeRectangular
  • Lock Body ColourGold
  • Body Thickness1 in
  • EnvironmentIndoor and Outdoor
  • Horizontal Shackle Clearance29/32 in
  • Includes Dust CoverDust Cover Not Included
  • Includes Lock CoverLock Cover Not Included
  • Key Code10G013
  • Key Locking MechanismPin Tumbler
  • Keyway TypeMaster K6000
  • Number of Bumpers0
  • Number of Locks in Pack1
  • RekeyableRekeyable
  • Shackle Diameter3/8 in
  • Vertical Shackle Clearance2 1/2 in
  • Shackle Type Long Shackle
  • Shackle Material Boron
  • Shackle Finish Chrome-Plated
  • Additional Key Mfr Part No. K6000-10G013
  • Body Height 2 5/16 in
  • Body Width 2 in
  • Features High Security
  • Includes Chain Chain Not Included
  • Includes ID Tag ID Tag Not Included
  • Interchangeable Core No Interchangeable Core
  • Keying Keyed Alike
  • Key Retaining Not Key Retaining
  • Locking Mechanism Ball Bearing Locking
  • Number of Keys 2
  • Number of Pins 5
  • Series ProSeries(R)
  • Shackle Shape Rounded
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list