Product ITEM is unavailable. See products from the same category below.
Instructional Handling Labels
Instructional handling labels provide important information on shipments to the people who come in contact with those shipments. They can help prevent shipments from being damaged during transport and protect people who handle and receive the shipments from harm. These labels communicate information on how to handle shipments, how to open shipments, what's inside shipments, and where the shipments are coming from. They are applied to boxes, mailers, crates, drums, and other containers that are used to ship products.
Caution-heavy labels let you know that the shipment is heavy. These specific labels are black with red 'CAUTION HEAVY' written on them. Each label is rectangular shaped and made with adhesive-coated paper. Each roll has 500 labels which measure 5 X 2 inches.
Caution-heavy labels let you know that the shipment is heavy. These specific labels are black with red 'CAUTION HEAVY' written on them. Each label is rectangular shaped and made with adhesive-coated paper. Each roll has 500 labels which measure 5 X 2 inches.
The Fragile Handle with Care label indicates that a package is delicate and must be handled carefully. Each roll contains 500 labels, and each label is black and red in colour. These labels measure 5 x 2 inches and are made using adhesive-coated paper.
The Fragile Handle with Care label indicates that a package is delicate and must be handled carefully. Each roll contains 500 labels, and each label is black and red in colour. These labels measure 5 x 2 inches and are made using adhesive-coated paper.
The class 3 dangerous goods labels indicate that there are flammable liquids and they have a flashpoint of no more than 60 degrees Degrees C. The class 3 flammable labels are bright red and white in colour and measure 4 x 4 inches. They are made with adhesive-coated paper and you get 500 labels per roll.
The class 3 dangerous goods labels indicate that there are flammable liquids and they have a flashpoint of no more than 60 degrees Degrees C. The class 3 flammable labels are bright red and white in colour and measure 4 x 4 inches. They are made with adhesive-coated paper and you get 500 labels per roll.
The class 8 corrosive labels indicate that there are corrosive substances inside the shipment. These are dangerous goods and could cause severe damage when in contact with skin or other materials. This label is black and white in colour and measures 4 x 4 inches. Made with adhesive paper you get 500 labels per roll.
The class 8 corrosive labels indicate that there are corrosive substances inside the shipment. These are dangerous goods and could cause severe damage when in contact with skin or other materials. This label is black and white in colour and measures 4 x 4 inches. Made with adhesive paper you get 500 labels per roll.
The class 2 division 1 flammable gas labels indicate that the gas will readily ignite at a concentration of 13% or less in the air. This flammable gas is usually hydrogen, propane or silane. This label is bright red and white in colour and measures 4 x 4 inches. There are 500 labels per roll and are made with adhesive-coated paper.
The class 2 division 1 flammable gas labels indicate that the gas will readily ignite at a concentration of 13% or less in the air. This flammable gas is usually hydrogen, propane or silane. This label is bright red and white in colour and measures 4 x 4 inches. There are 500 labels per roll and are made with adhesive-coated paper.
This Class 2, Division 2 UN1002 label is made of adhesive-coated paper and warns others about the Transportation of Dangerous Goods. The labels are green, black, and white and measure 5 x 4 inches. Each roll has 500 labels.
This Class 2, Division 2 UN1002 label is made of adhesive-coated paper and warns others about the Transportation of Dangerous Goods. The labels are green, black, and white and measure 5 x 4 inches. Each roll has 500 labels.
These empty labels are placed on containers and shipments to let you know that they're empty. These labels are made with adhesive-coated paper and are 7 x 2 inches. You'll receive 500 rectangular peel and stick labels per roll. Each label is white and red in colour.
These empty labels are placed on containers and shipments to let you know that they're empty. These labels are made with adhesive-coated paper and are 7 x 2 inches. You'll receive 500 rectangular peel and stick labels per roll. Each label is white and red in colour.
To avoid a crushed package or damages during shipment, a 'Do Not Stack' label is placed on the package. There are 500 labels per roll, and they are made of adhesive-coated paper. The labels are red and black in colour and measure 5 x 2 inches.
To avoid a crushed package or damages during shipment, a 'Do Not Stack' label is placed on the package. There are 500 labels per roll, and they are made of adhesive-coated paper. The labels are red and black in colour and measure 5 x 2 inches.
This side-up shipping label has a white background, two red arrows pointing upwards to indicate which side needs to upright, and a black line underneath. The labels are made using adhesive-coated paper and are peel and stick for convenient use. Each roll has 500 labels and measures 4 x 3 inches.
This side-up shipping label has a white background, two red arrows pointing upwards to indicate which side needs to upright, and a black line underneath. The labels are made using adhesive-coated paper and are peel and stick for convenient use. Each roll has 500 labels and measures 4 x 3 inches.
Fragile Aircraft labels identify that the package contains aircraft parts and must be handled with care. The label is bright red with black lettering and is made using adhesive-coated paper. Each label is 5 x 2 inches, peel and stick, and comes in 500 per roll.
Fragile Aircraft labels identify that the package contains aircraft parts and must be handled with care. The label is bright red with black lettering and is made using adhesive-coated paper. Each label is 5 x 2 inches, peel and stick, and comes in 500 per roll.
The class 2 division 2 non-flammable labels let you know that the gases inside the shipment are non-flammable and non-toxic. These labels are made using adhesive-coated paper and are peel and stick for your convenience. You'll receive 500 labels per roll, each one measuring 4 x 4 inches. These labels are green and white in colour.
The class 2 division 2 non-flammable labels let you know that the gases inside the shipment are non-flammable and non-toxic. These labels are made using adhesive-coated paper and are peel and stick for your convenience. You'll receive 500 labels per roll, each one measuring 4 x 4 inches. These labels are green and white in colour.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.