!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABELS, CLS2 DIV2 UN1044, WHITE, GREEN AND BLACK, 5 X 4 IN, ADHESIVE COATED PAPER, 500/RL

LABELS, CLS2 DIV2 UN1044, WHITE, GREEN AND BLACK, 5 X 4 IN, ADHESIVE COATED PAPER, 500/RL

ACCUFORM SIGNS

LABELS, CLS2 DIV2 UN1044, WHITE, GREEN AND BLACK, 5 X 4 IN, ADHESIVE COATED PAPER, 500/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS, CLS2 DIV2 UN1044, WHITE, GREEN AND BLACK, 5 X 4 IN, ADHESIVE COATED PAPER, 500/RL

LABELS, CLS2 DIV2 UN1044, WHITE, GREEN AND BLACK, 5 X 4 IN, ADHESIVE COATED PAPER, 500/RL

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.74 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFMSS230PS5
  • Mfr. Model # MSS230PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Product Details

This Class 2, Division 2 UN1002 label is made of adhesive-coated paper and warns others about the Transportation of Dangerous Goods. The labels are green, black, and white and measure 5 x 4 inches. Each roll has 500 labels.

Technical Specs

  • ItemShipping Label
  • Message HeaderHandle with Care
  • Label Width4 in
  • MaterialAdhesive Coated Paper
  • Labels per Roll500
  • Primary Label Subject Care Instruction
  • Message UN 1002
  • Label Height 5 in
  • Background Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list