Product ITEM is unavailable. See products from the same category below.
Healthcare Masks & Respirators
Healthcare masks protect healthcare providers from airborne contaminants. Surgical masks also protect against fluid splash. They are soft and formfitting to cover the mouth and nose and have flexible head straps to keep the mask in place.
This universal disposable flat-fold procedural mask comes in blue/white. The three-ply latex-free mask has a metal nosepiece clip and dual non-adjustable headstrap. There are 50 masks in a pack.
This universal disposable flat-fold procedural mask comes in blue/white. The three-ply latex-free mask has a metal nosepiece clip and dual non-adjustable headstrap. There are 50 masks in a pack.
This three-ply universal disposable pleated mask with earloops is made of polypropylene and comes in blue. It has a nose clip and a dual adjustable headstrap. The soft inner layer universal mask has maximum user comfort in terms of breath ability and long-term wear. It meets the ASTM level 2 standard.
This three-ply universal disposable pleated mask with earloops is made of polypropylene and comes in blue. It has a nose clip and a dual adjustable headstrap. The soft inner layer universal mask has maximum user comfort in terms of breath ability and long-term wear. It meets the ASTM level 2 standard.
This three-ply universal disposable pleated mask with earloops is made of polypropylene and comes in blue. It has a nose clip and a dual adjustable headstrap. The soft inner layer universal mask has maximum user comfort in terms of breath ability and long-term wear. It meets the ASTM level 3 standard.
This three-ply universal disposable pleated mask with earloops is made of polypropylene and comes in blue. It has a nose clip and a dual adjustable headstrap. The soft inner layer universal mask has maximum user comfort in terms of breath ability and long-term wear. It meets the ASTM level 3 standard.
This universal moulded disposable particulate respirator is made of polyester and comes in teal. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled braided polyisoprene headstrap, an adjustable aluminum nose clip, a polypropylene filter, and a polyurethane nose foam. It features advanced electrostatic media. There are 20 respirators in a box.
This universal moulded disposable particulate respirator is made of polyester and comes in teal. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled braided polyisoprene headstrap, an adjustable aluminum nose clip, a polypropylene filter, and a polyurethane nose foam. It features advanced electrostatic media. There are 20 respirators in a box.
This small moulded disposable particulate respirator is made of polyester and comes in teal. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled braided polyisoprene headstrap, an adjustable aluminum nose clip, a polypropylene filter, and a polyurethane nose foam. It features advanced electrostatic media. There are 20 respirators in a box.
This small moulded disposable particulate respirator is made of polyester and comes in teal. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled braided polyisoprene headstrap, an adjustable aluminum nose clip, a polypropylene filter, and a polyurethane nose foam. It features advanced electrostatic media. There are 20 respirators in a box.
This VFlex small flat-fold disposable particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating and has an aluminum nose clip, a standard faceseal, and a single adjustable polyisoprene steel stapled headstrap. The latex-free fluid-resistant respirator features advanced electrostatic media. There are 50 respirators in a pack.
This VFlex small flat-fold disposable particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating and has an aluminum nose clip, a standard faceseal, and a single adjustable polyisoprene steel stapled headstrap. The latex-free fluid-resistant respirator features advanced electrostatic media. There are 50 respirators in a pack.
This universal nuisance disposable dust mask is made of polyester fibre and comes in white. It has a nose clip and an elastic band headstrap. There are 50 masks in a pack.
This universal nuisance disposable dust mask is made of polyester fibre and comes in white. It has a nose clip and an elastic band headstrap. There are 50 masks in a pack.
This 1500-series medium N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This 1500-series medium N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This 1500-series large N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This 1500-series large N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This Comfort-Air 400Nx small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. It includes a P100 cartridge and meets the APF 10 rating NIOSH standard. The respirator features rolled sealing flange, textured sealing area, cradle suspension, and eight-position adjustment. It is suitable for COVID virus and non-oil based aerosols.
This Comfort-Air 400Nx small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. It includes a P100 cartridge and meets the APF 10 rating NIOSH standard. The respirator features rolled sealing flange, textured sealing area, cradle suspension, and eight-position adjustment. It is suitable for COVID virus and non-oil based aerosols.
This 1500-series small N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This 1500-series small N95 healthcare particulate respirator and the surgical mask has a non-latex respirator/strap and meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The polyvinyl chloride-free mask includes an exclusive Dura-Mesh shell, moulded nose bridge, soft foam nose cushion, and Softspun inner lining. There are 20 respirators in a box.
This Comfort-Air Nx medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. It includes an N95 filter/filter cover/holder and meets the APF 10 rating NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustment. It is suitable for COVID virus and non-oil based aerosols.
This Comfort-Air Nx medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. It includes an N95 filter/filter cover/holder and meets the APF 10 rating NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustment. It is suitable for COVID virus and non-oil based aerosols.
This Comfort-Air 400Nx small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. The half-mask features rolled sealing flange, textured sealing area, cradle suspension, and four-position adjustments. It meets the NIOSH standard.
This Comfort-Air 400Nx small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in black. The half-mask features rolled sealing flange, textured sealing area, cradle suspension, and four-position adjustments. It meets the NIOSH standard.
This Comfort-Air 400NxMD small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It includes P100 cartridge and meets the APF 10 rating NIOSH standard. The respirator features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustment. It is suitable for COVID virus and oil based aerosols.
This Comfort-Air 400NxMD small/medium half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It includes P100 cartridge and meets the APF 10 rating NIOSH standard. The respirator features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustment. It is suitable for COVID virus and oil based aerosols.
This Comfort-Air NxMD medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It includes a P100 cartridge and meets the NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustments. It is suitable for COVID virus and oil-based aerosols.
This Comfort-Air NxMD medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It includes a P100 cartridge and meets the NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and three-position adjustments. It is suitable for COVID virus and oil-based aerosols.
This Comfort-Air 400NxMD medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It meets the APF 10 rating NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and six-position adjustment.
This Comfort-Air 400NxMD medium/large half-mask without an exhalation valve is made of Elastomeric rubber and comes in white. It meets the APF 10 rating NIOSH standard. The mask features rolled sealing flange, textured sealing area, cradle suspension, and six-position adjustment.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.