!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST MASK, DISPOSABLE, UNIVERSAL, POLYESTER FIBRE/ELASTIC, NOSE CLIP, HEADSTRAP, 50-PK

DUST MASK, DISPOSABLE, UNIVERSAL, POLYESTER FIBRE/ELASTIC, NOSE CLIP, HEADSTRAP, 50-PK

HONEYWELL

DUST MASK, DISPOSABLE, UNIVERSAL, POLYESTER FIBRE/ELASTIC, NOSE CLIP, HEADSTRAP, 50-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MASK, DISPOSABLE, UNIVERSAL, POLYESTER FIBRE/ELASTIC, NOSE CLIP, HEADSTRAP, 50-PK

DUST MASK, DISPOSABLE, UNIVERSAL, POLYESTER FIBRE/ELASTIC, NOSE CLIP, HEADSTRAP, 50-PK

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.93 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSSCP1000VP-PK
  • Mfr. Model # CP1000VP
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.01 lbs

Product Details

This universal nuisance disposable dust mask is made of polyester fibre and comes in white. It has a nose clip and an elastic band headstrap. There are 50 masks in a pack.

Technical Specs

  • ItemNuisance Dust Mask
  • NIOSH RatingNot Rated
  • Includes EyeshieldNo
  • ASTM Splash RatingNot Rated
  • Nosepiece TypeMetal Nose Clip
  • Face Seal TypeNone
  • ColourWhite
  • Eyeshield MaterialNone
  • Individually PackagedNo
  • Mask Size M
  • Mask Headstrap Type Dual, Non-Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve No
  • Latex Content Latex Free
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Includes Provides Relief and Protection for Nuisance Level Particulate
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list