!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Application
Tank Capacity
Spray Distance - Maximum
Tank Material
Chemical Compatibility
Sprayer Pressure - Maximum
Nozzle Spray Pattern
Spray Mechanism
Pressurizing Method
Spray Liquid
Adjustable Nozzle
In Tank Filter
Sprayer Pressure Release
Power Source
Number of Batteries Included
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Handheld & Cart Sprayers

Handheld and cart sprayers hold liquids in their carry-along or roll-along tank and pump them to their spray wand for dispensing. Also known as handheld pump sprayers, they have a lever control and a nozzle to regulate the spray. These portable, compressed air sprayers disperse liquid lawn treatments, surface-cleaning solutions, sealants, and more. They require draining and rinsing out before storage to prevent chemicals from damaging sprayer seals and valves.

https://catalogue.grainger.ca/?hybris=true

102 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FBS
  • PUMP SPRAYER W/VITON SEALS 1.0 L
  • Item # FBS50100
  • Mfr. Model # 50100
  • EHC: EHC :
  • Manual pump and sprayer features a wide mouth on sprayer tank, a heavy-duty metal pump plunger-rod, adjustable nozzle and large handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHAPIN
  • HANDHELD SPRAYER, SPOT, 3½ GALLON TANK, STEEL TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI
  • Item # CPN1949
  • Mfr. Model # 1949
  • EHC: EHC :
  • The sprayers that set the standard in the industry. These sprayers have exclusive TRI-POXY(R) lined steel for triple protection against corrosion, rust and damage from denting. The poly holster keeps the wands and tips secure.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 557
  • CHAPIN
  • HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE
  • Item # CPN22360XPW
  • Mfr. Model # 22360XPW
  • EHC: EHC :
  • Acid and chemical resistant seals and gaskets. Wide opening for easy filling and cleaning. Auto/manual high pressure relief valve. Lock-off feature to prevent accidental discharge. Adjustable poly cone nozzle sprays coarse stream to a fine mist.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 556
  • CHAPIN
  • SPRAYER, STAND N SPRAY, 3 GAL/11.4 L, 34 IN HOSE/18 IN WAND, BRASS/PVC/POLY/NITRILE
  • Item # CPN29003
  • Mfr. Model # 29003
  • EHC: EHC :
  • This is a stand and sprays compressed air sprayer. It has a brass, adjustable nozzle, a 34-inch PVC hose, and a poly-curved, 18-inch wand for comfortable, no-bend spraying. The seals and gaskets are made from nitrile, and the pressure relief valve automatically releases pressure when needed. The poly tank has a three-gallon capacity and a four-inch funnel top opening for easy filling and cleaning. This model comes with a Sure Spray(TM) anti-clog filter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 559
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list