HANDHELD SPRAYER, SPOT, 3½ GALLON TANK, STEEL TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI
HANDHELD SPRAYER, SPOT, 3½ GALLON TANK, STEEL TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI
CHAPIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The sprayers that set the standard in the industry. These sprayers have exclusive TRI-POXY(R) lined steel for triple protection against corrosion, rust and damage from denting. The poly holster keeps the wands and tips secure.
Technical Specs
Item Handheld Sprayer
Application Concrete Stains, Dyes and Sealants
Hose Length 4 ft
Spray Distance - Maximum 25 ft
Spray Liquid Non-Foam
Mixing System Mix-in-Tank
In Tank Filter In Tank Filter Not Included
Sprayer Pressure Release No Sprayer Pressure Release
Fill Opening Size 4 in
Nozzle Material Brass
Seal/Gasket Material Viton(TM)
Wand Material Brass
Power Source Manual
Tank Capacity 3 1/2 gal
Sprayer Pressure - Maximum 60 psi
Nozzle Spray Pattern Fan
Spray Mechanism Hand-Pump
Pressurizing Method Manual Pump
Adjustable Nozzle Nozzle Adjustable
Chemical Compatibility Sealants, Curing Compounds, and Form Oils
Hose Material Reinforced Nylon
Pump Length 14 in
Tank Material Steel
Country of Origin United States
(subject to change)
Related Products
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$239.87
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$471.79
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.51
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$235.02
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.10
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.47
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.72
/ PACKAGE
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.30
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.82
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.09
/ EACH
CHAPIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.60
/ EACH