Product ITEM is unavailable. See products from the same category below.
Hand Planes
Hand planes shave off thin layers of wood to shape, level, and smooth surfaces in woodworking and carpentry applications. They are commonly used to flatten warped wood, cut recesses, and even out surfaces to set joints flush. Planes position their blade (iron) at an angle and remove material as the tool slides along the surface.
Compact and effective lightweight polypropylene body. Curved blade for increased stock removal. The blade also has side cut teeth for shaving in corners.
Compact and effective lightweight polypropylene body. Curved blade for increased stock removal. The blade also has side cut teeth for shaving in corners.
This replacement flat blade has a width of 2 13/16 inch, a height of 2½ inch, and a length of 2½ inch, and is compatible with Stanley, 21-115. It features curved blade. In addition, it is made of steel. This replacement flat blade includes shaver blade.
This replacement flat blade has a width of 2 13/16 inch, a height of 2½ inch, and a length of 2½ inch, and is compatible with Stanley, 21-115. It features curved blade. In addition, it is made of steel. This replacement flat blade includes shaver blade.
This bench plane has a width of 2½ inch, a depth of 2 inch, and a length of 14 inch with a contoured high impact polymer handle. It features durable coating on cast iron base provides long-lasting protection. In addition, it is made of steel, cast iron. This bench plane is designed for: wood.
This bench plane has a width of 2½ inch, a depth of 2 inch, and a length of 14 inch with a contoured high impact polymer handle. It features durable coating on cast iron base provides long-lasting protection. In addition, it is made of steel, cast iron. This bench plane is designed for: wood.
This small trimming plane has a width of 1¼ inch, a depth of 1 inch, and a length of 4 inch with a cast iron handle. It features metal base with durable coating. In addition, it is made of steel, cast iron. This small trimming plane is designed for: wood.
This small trimming plane has a width of 1¼ inch, a depth of 1 inch, and a length of 4 inch with a cast iron handle. It features metal base with durable coating. In addition, it is made of steel, cast iron. This small trimming plane is designed for: wood.
Fully adjustable cutter rests on its seat at an angle of 21 degrees. Mouth adjustable for coarse or fine work. Finger grips in sides. Cutter adjusted endwise with knurled screw.
Fully adjustable cutter rests on its seat at an angle of 21 degrees. Mouth adjustable for coarse or fine work. Finger grips in sides. Cutter adjusted endwise with knurled screw.
This replacement flat blade has a width of 2 13/16 inch, a height of 5½ inch, and a length of 5½ inch, and is compatible with Stanley, 21-399. In addition, it is made of steel. This replacement flat blade includes replacement fine cut shaver blade.
This replacement flat blade has a width of 2 13/16 inch, a height of 5½ inch, and a length of 5½ inch, and is compatible with Stanley, 21-399. In addition, it is made of steel. This replacement flat blade includes replacement fine cut shaver blade.
This low angle block plane has a width of 1½ inch, a depth of 1¾ inch, and a length of 6¼ inch with a cast iron handle. It features ideal for planning end grain and plastic materials. In addition, it is made of steel, cast iron. This low angle block plane is designed for: plastic, wood.
This low angle block plane has a width of 1½ inch, a depth of 1¾ inch, and a length of 6¼ inch with a cast iron handle. It features ideal for planning end grain and plastic materials. In addition, it is made of steel, cast iron. This low angle block plane is designed for: plastic, wood.
This pocket plane has a width of 1¾ inch, a depth of 2 inch, and a length of 6 inch with a cast iron handle. It features die-cast alloy body with metallic grey finish. In addition, it is made of steel, die cast alloy. This pocket plane is designed for: laminate, wood.
This pocket plane has a width of 1¾ inch, a depth of 2 inch, and a length of 6 inch with a cast iron handle. It features die-cast alloy body with metallic grey finish. In addition, it is made of steel, die cast alloy. This pocket plane is designed for: laminate, wood.
This bench plane has a width of 2½ inch, a depth of 2 inch, and a length of 9¾ inch with a contoured high impact polymer handle. It features durable coating on cast iron base provides long-lasting protection. In addition, it is made of steel, cast iron. This bench plane is designed for: wood.
This bench plane has a width of 2½ inch, a depth of 2 inch, and a length of 9¾ inch with a contoured high impact polymer handle. It features durable coating on cast iron base provides long-lasting protection. In addition, it is made of steel, cast iron. This bench plane is designed for: wood.
This block plane has a 21-degree cutting and bed angle. It has a cast iron body and handle and a 41 x 2.3-millimetre hardened tempered tool steel blade. Measuring 6 7/8 x 2 inches overall, this block plane is adjustable, has machined sides, and an epoxy coating for lasting performance.
This block plane has a 21-degree cutting and bed angle. It has a cast iron body and handle and a 41 x 2.3-millimetre hardened tempered tool steel blade. Measuring 6 7/8 x 2 inches overall, this block plane is adjustable, has machined sides, and an epoxy coating for lasting performance.
Metal alloy body with high impact resistant black molded handle. Furnished with regular cut flat blade with edge cut feature for inside corners. Width 1-5/8 inches.
Metal alloy body with high impact resistant black molded handle. Furnished with regular cut flat blade with edge cut feature for inside corners. Width 1-5/8 inches.
This spoke shave has a width of 2¼ inch, a depth of 2 inch, and a length of 10 inch with a cast iron handle. It features durable coating, manual depth/lateral alignment nut. In addition, it is made of steel, cast iron. This spoke shave is designed for: curved work, wood.
This spoke shave has a width of 2¼ inch, a depth of 2 inch, and a length of 10 inch with a cast iron handle. It features durable coating, manual depth/lateral alignment nut. In addition, it is made of steel, cast iron. This spoke shave is designed for: curved work, wood.
This block plane has a width of 1¾ inch, a depth of 2 inch, and a length of 7 inch with a cast iron handle. It features cast iron base, precision ground sides and bottom. In addition, it is made of steel, cast iron. This block plane is designed for: plastic, wood.
This block plane has a width of 1¾ inch, a depth of 2 inch, and a length of 7 inch with a cast iron handle. It features cast iron base, precision ground sides and bottom. In addition, it is made of steel, cast iron. This block plane is designed for: plastic, wood.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.