!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW ANGLE BLOCK PLANE, BLOCK-FLAT CUTTING PLANE

LOW ANGLE BLOCK PLANE, BLOCK-FLAT CUTTING PLANE

STANLEY

LOW ANGLE BLOCK PLANE, BLOCK-FLAT CUTTING PLANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW ANGLE BLOCK PLANE, BLOCK-FLAT CUTTING PLANE

LOW ANGLE BLOCK PLANE, BLOCK-FLAT CUTTING PLANE

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT12-960
  • Mfr. Model # 12-960
  • UNSPSC # 27111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Product Details

Low angle professional plane, 6 inches.

Technical Specs

  • ItemLow Angle Block Plane
  • Blade MaterialSteel
  • Blade Width1 1/2 in
  • Cutting Angle13.5 Degrees
  • FeaturesIdeal for Planning End Grain and Plastic Materials
  • Material ApplicationPlastic, Wood
  • Overall Width1 3/4 in
  • Adjustable Adjustable
  • Blade Shape Flat
  • Body Material Cast Iron
  • Cutting Direction Forward Stroke
  • Handle Material Cast Iron
  • Overall Length 6 1/4 in
  • Plane Type Block-Flat Cutting Plane
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list