!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Food Application
Inside Diameter
Outside Diameter
Wall Thickness
Overall Length
Colour
Clarity
Reinforcement
Hardness
Flexibility
Bend Radius
Food and Beverage Compatibility
Peristaltic Pump Compatible
Maximum Operating Temperature
Maximum Operating Pressure
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Food & Beverage Silicone Tubing

https://catalogue.grainger.ca/?hybris=true

 727  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • USA SEALING
  • TUBING, CLEAR, 3/16 IN INSIDE DIA, 5/16 IN OUTSIDE DIA, 5 FT, 50A, SILICONE
  • Item # USSZUSA-HT3208
  • Mfr. Model # ZUSA-HT-3208
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is five feet long with tube bend radius of 3/4 inch and wall thickness of 1/16 inch. The inside diameter of this tube is 3/16 inch and the outside diameter is 5/16 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 2 FT, 50A, SILICONE
  • Item # USSZUSA-HT3259
  • Mfr. Model # ZUSA-HT-3259
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is two feet long with tube bend radius of 1 1/2 inches and wall thickness of 1/16 inch. The inside diameter of this tube is 3/8 inch and the outside diameter is 1/2 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, food, beverage and water-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 5MM INSIDE DIA, 8MM OUTSIDE DIA, 10 FT, 70A, SILICONE
  • Item # USSZUSA-HT3674
  • Mfr. Model # ZUSA-HT-3674
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified silicone tubing is 10 feet long with tube bend radius of 20 millimetres and wall thickness of 1 1/2 millimetres. The inside diameter of this tube is five millimetres and the outside diameter is eight millimetres. It has a temperature range between -80 Degrees F and 420 Degrees F with maximum pressure of 29 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 1/4 IN INSIDE DIA, 3/8 IN OUTSIDE DIA, 5 FT, 70A, SILICONE
  • Item # USSZUSA-HT1622
  • Mfr. Model # ZUSA-HT-1622
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is five feet long with tube bend radius of one inch and wall thickness of 1/16 inch. The inside diameter of this tube is 1/4 inch and the outside diameter is 3/8 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 10 FT, 50A, SILICONE
  • Item # USSZUSA-HT3161
  • Mfr. Model # ZUSA-HT-3161
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is 10 feet long with tube bend radius of 1 1/2 inches and wall thickness of 1/16 inch. The inside diameter of this tube is 3/8 inch and the outside diameter is 1/2 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • FDA TUBING, CLEAR, ¼ IN INSIDE DIA, ⅜ IN OUTSIDE DIA, 10 FT, 70A, SILICONE
  • Item # USSZUSA-HT758
  • Mfr. Model # ZUSA-HT-758
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is 10 feet long with tube bend radius of one inch and wall thickness of 1/16 inch. The inside diameter of this tube is 1/4 inch and the outside diameter is 3/8 inch. It has a temperature range between -120 Degrees F to 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in food, beverage, dairy, and pharmaceutical applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI
  • Item # USSZUSA-HT3656
  • Mfr. Model # ZUSA-HT-3656
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified, 70A, silicone tubing is one feet long with a tube bend radius of six millimetres and a wall thickness of one millimetre. The inside diameter of this tube is two millimetres and the outside diameter is four millimetres. Its temperature range is -80 Degrees F and 420 Degrees F with maximum pressure of 14.5 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • SILICONE TUBING, CLEAR, 9 MM INSIDE DIA, 13 MM OUTSIDE DIA, 1 FT, 70A, FDA AND 3A 18-03
  • Item # USSZUSA-HT3712
  • Mfr. Model # ZUSA-HT-3712
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified silicone tubing is one feet long with tube bend radius of 38 millimetres and wall thickness of two millimetres. The inside diameter of this tube is nine millimetres and the outside diameter is 13 millimetres. It has a temperature range between -40 Degrees F to 420 Degrees F with maximum pressure of 72.5 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, 4 MM INSIDE DIA, 6 MM OUTSIDE DIA, 2 FT, 70A, CLEAR SILICONE, 21.75 PSI
  • Item # USSZUSA-HT3669
  • Mfr. Model # ZUSA-HT-3669
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified, 70A, silicone tubing is two feet long with a tube bend radius of 22 millimetres and a wall thickness of one millimetre. The inside diameter of this tube is four millimetres and the outside diameter is six millimetres. Its temperature range is -80 Degrees F and 420 Degrees F with maximum pressure of 21.75 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 4MM INSIDE DIA, 6MM OUTSIDE DIA, 50 FT, 70A, SILICONE
  • Item # USSZUSA-HT3665
  • Mfr. Model # ZUSA-HT-3665
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified silicone tubing is 50 feet long with tube bend radius of 22 millimetres and wall thickness of one millimetre. The inside diameter of this tube is four millimetres and the outside diameter is six millimetres. It has a temperature range between -80 Degrees F and 420 Degrees F with maximum pressure of 21.75 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, BLUE, 1/4 IN INSIDE DIA, 3/8 IN OUTSIDE DIA, 5 FT, 70A, SILICONE
  • Item # USSZUSA-HT3204
  • Mfr. Model # ZUSA-HT-3204
  • EHC: EHC :
  • This blue FDA/NSF-certified silicone tubing is five feet long with tube bend radius of one inch and wall thickness of 1/16 inch. The inside diameter of this tube is 1/4 inch and the outside diameter is 3/8 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • POLYESTER BRAID REINFORCED SILICONE TUBING, CLEAR, 8MM INSIDE DIA, 13 1/2MM OUTSIDE DIA, 10 FT, 70A
  • Item # USSZUSA-HT3968
  • Mfr. Model # ZUSA-HT-3968
  • EHC: EHC :
  • This clear FDA/3A 18-03-certified polyester braid reinforced silicone tubing is 10 feet long with tube bend radius of 20 millimetres and wall thickness of 2 3/4 millimetres. The inside diameter of this tube is eight millimetres and the outside diameter is 13 1/2 millimetres. It has a temperature range between -80 Degrees F and 420 Degrees F with maximum pressure of 174 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 1/2 IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, 50A, SILICONE
  • Item # USSZUSA-HT2877
  • Mfr. Model # ZUSA-HT-2877
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is 100 feet long with tube bend radius of 1 3/4 inches and wall thickness of 1/16 inch. The inside diameter of this tube is 1/2 inch and the outside diameter is 5/8 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 5/8 IN INSIDE DIA, 7/8 IN OUTSIDE DIA, 5 FT, 70A, SILICONE
  • Item # USSZUSA-HT3193
  • Mfr. Model # ZUSA-HT-3193
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is five feet long with tube bend radius of 2 1/4 inches and wall thickness of 1/8 inch. The inside diameter of this tube is 5/8 inch and the outside diameter is 7/8 inch. It has a temperature range between -120 Degrees F and 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, ⅜ IN INSIDE DIA, ½ IN OUTSIDE DIA, 5 FT, 70A, CLEAR SILICONE, 40 PSI
  • Item # USSZUSA-HT2464
  • Mfr. Model # ZUSA-HT-2464
  • EHC: EHC :
  • This clear FDA/NSF/3A 18-03-certified, 70A, silicone tubing is five feet long with a tube bend radius of 1 1/2 inches and a wall thickness of 1/16 inch. The inside diameter of this tube is 3/8 inch and the outside diameter is 1/2 inch. Its temperature range is -80 Degrees F and 420 Degrees F with maximum pressure of 40 PSI. This tubing is used in pneumatic applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • FDA TUBING, CLEAR, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 2 FT, 70A, SILICONE
  • Item # USSZUSA-HT1641
  • Mfr. Model # ZUSA-HT-1641
  • EHC: EHC :
  • This clear FDA/NSF-certified silicone tubing is two feet long with tube bend radius of 1 1/2 inches and wall thickness of 1/8 inch. The inside diameter of this tube is 3/8 inch and the outside diameter is 5/8 inch. It has a temperature range between -120 Degrees F to 480 Degrees F with maximum pressure of 40 PSI. This tubing is used in air, chemicals, water, food and beverage applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list