!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI

TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI

USA SEALING

TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI

TUBING, 2 MM INSIDE DIA, 4 MM OUTSIDE DIA, 1 FT, 70A, CLEAR SILICONE, 14.5 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT3656
  • Mfr. Model # ZUSA-HT-3656
  • UNSPSC # 40183011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This clear FDA/3A 18-03-certified, 70A, silicone tubing is one feet long with a tube bend radius of six millimetres and a wall thickness of one millimetre. The inside diameter of this tube is two millimetres and the outside diameter is four millimetres. Its temperature range is -80 Degrees F and 420 Degrees F with maximum pressure of 14.5 PSI. This tubing is used in pneumatic applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 70
  • Jacket ColourNo Jacket
  • MaterialSilicone
  • Maximum Operating Temperature420 Degrees F
  • Overall Length1 ft
  • Resistance PropertiesHigh Temperature Resistant
  • StandardsFDA, 3A 18-03
  • Food and Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
  • Chemical CompatibilityAcetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
  • Bend Radius6 mm
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationDairy, Food and Beverage, Pharmaceutical
  • For Fluid TypeBeverages
  • Application Beverage, Food, Water
  • Food Application Dairy, Food, and Beverage
  • Inside Diameter 2 mm
  • Jacket Material No Jacket
  • Maximum Operating Pressure 20 psi
  • Outside Diameter 4 mm
  • Peristaltic Pump Compatible Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Wall Thickness 1 mm
  • Petroleum Product Compatibility Mineral Oil
  • Autoclavable Autoclavable
  • Clarity Semi-Clear
  • Flexibility Semi-Flexible
  • System of Measurement Metric
  • Vacuum Rated Not Rated for Vacuum
  • For Environment High Temperature
  • Minimum Operating Temperature -80 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list