!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Fitting Gender
Connection Type
Coupling Size
Max. Flow Rate
Max. Working Pressure @ 70 F
Thread Size
Coupling Locking Type
Valve Type
Overall Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Enerpac A Series Hydraulic Quick-Connect Couplings

https://catalogue.grainger.ca/?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ENERPAC
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 3.02 LPM MAX. FLOW RATE
  • Item # WWG5UXE6
  • Mfr. Model # AR650
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2⅛ inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on hydraulic system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ENERPAC
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 3.02 LPM MAX. FLOW RATE
  • Item # WWG5UXE4
  • Mfr. Model # AH650
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1½ inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on hydraulic system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ENERPAC
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE
  • Item # ENPAR630
  • Mfr. Model # AR-630
  • EHC: EHC :
  • Coupler simplifies hydraulic connections and consist of self-sealing male and female halves. The screw-type design permits connection or disconnection in seconds. Maximum operating pressure 10,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1544
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • ENERPAC
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 3.02 LPM MAX. FLOW RATE
  • Item # WWG5UXE5
  • Mfr. Model # AH654
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 7/16"-20 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on hydraulic system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list